Hexagon socket screw-in nut with collar and permanent magnet DIN 908, steel, zinc-plated, blue passivated (A2K), with permanent magnet
PLG-THR-DIN908-PM-(A2K)-HS6-M12X1,5
Art.-no. 5159221215
EAN 4046777766189
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15 mm |
Head diameter (d2) | 14 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS6 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Head details | With collar |
Drive type | Hexagon socket |
Thread design | Full thread |
Thread length (metric thread) | 15 mm |
RoHS-compliant | Yes |
