Hexagon socket screw-in nut with collar, imperial DIN 908, A2 stainless steel, plain
DIN 908 stainless steel A2 plain inch
PLG-THR-DIN908-A2-HS17-G1A
Art.-no.
5159001
EAN 4046777764284
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G1 |
Length (l1) | 21 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Stainless steel A2 |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS17 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
RoHS-compliant | Yes |