Welcome to Würth Slowakia For trade customers only

Hexagon socket screw plug with collar DIN 908, A2 stainless steel, plain

PLG-THR-DIN908-A2-HS12-M24X1,5

Art.-no. 5159012415

EAN 4046777764123

Price for selected packaging unit
Hexagon socket screw plug with collar DIN 908, A2 stainless steel, plain

Art.-no. 5159012415

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M24 x 1.5

Length (l1)

18 mm

Head diameter (d2)

29 mm

Head height (k1)

4 mm

Internal drive (s1)

HS12

Standards

DIN 908

Product class

B

Material

Stainless steel A2

Surface

Plain

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information