Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, zinc-plated, yellow chromated (A2C)
SCR-PT-ISO4027-45H-HS4-(A2C)-M8X8
Art.-no. 025678 8
EAN 4050642658974
Register now and access more than 125,000 products
Hardness class 45H corresponds to a hardness of 450 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 8 mm |
Tip diameter (d2) | 2 mm |
Internal drive (s1) | HS4 |
Angle of the tip | 120 Degree |
Standards | ISO 4027 |
Material | Steel |
Hardness category | 45H |
Surface | Zinc plated yellow |
Drive type | Hexagon socket |
Shape of tip | Tip |
RoHS-compliant | No |
