Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain

ISO 4026 plain A1 stainless steel
SCR-FLPT-ISO4026-A1-12H-HS8-M16X30

Art.-no. 026171630

EAN 4053479035994

Price for selected packaging unit
Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain

Art.-no. 026171630

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 12H corresponds to a hardness of 120 HV.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

30 mm

Diameter of flat point (d2)

12 mm

Internal drive (s1)

HS8

Standards

ISO 4026

Material

Stainless steel A1

Surface

Plain

Hardness category

12H

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information