Hexagon socket set screw with truncated cone ISO 4026 A2 stainless steel 21H, plain
ISO 4026 stainless steel A2 21H plain
SCR-FLPT-ISO4026-A2-21H-HS5-M10X55
Art.-no. 026110 55
EAN 4046778623306
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 55 mm  | 
Diameter of flat point (d2)  | 7 mm  | 
Internal drive (s1)  | HS5  | 
Standards  | ISO 4026  | 
Material  | Stainless steel A2  | 
Surface  | Plain  | 
Hardness category  | 21H  | 
Drive type  | Hexagon socket  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Shape of tip  | Truncated cone  | 
RoHS-compliant  | Yes  | 
