Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with half dog point and small hexagon

DIN 564 plain steel 8.8
SCR-HEX-DIN564-8.8-WS8-M6X20

Art.-no. 411186 20
EAN 4047376603035

Price for selected packaging unit
Hexagonal bolt with half dog point and small hexagon

Art.-no. 411186 20

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 564, steel 8.8, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Länge (l1)

20 mm

Head height (k1)

5 mm

Standards

DIN 564

Werkstoff

Steel

Property class

8.8

Oberfläche

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS8

Thread type

Metric thread

Pitch

1 mm