Hexagonal bolt with half dog point and small hexagon
DIN 564 plain A2 stainless steel
SCR-HEX-DIN564-A2/50-WS13-M10X20
Art.-no.
411210 20
EAN 4054458170699
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 564, A2 stainless steel, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head height (k1) | 7 mm |
Standards | DIN 564 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |