Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with pin and small hexagon DIN 561, blue passivated zinc plated 8.8 steel (A2K)

DIN 561 steel 8.8 zinc plated
SCR-HEX-DIN561-8.8-WS36-(A2K)-M30X200

Art.-no. 4107130200

EAN 4052712067051

Price for selected packaging unit
Hexagonal bolt with pin and small hexagon DIN 561, blue passivated zinc plated 8.8 steel (A2K)

Art.-no. 4107130200

Price for selected packaging unit
Quantity
PU
x 5 pcs
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
M30

Length (l1)

200 mm

Head height (k1)

21 mm

Standards

DIN 561

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS36

Thread type

Metric thread

Pitch

3.5 mm