Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with pin and small hexagon

DIN 561 steel 8.8 zinc plated
SCR-HEX-DIN561-8.8-WS24-(A2K)-M20X90

Art.-no. 410712090
EAN 4047376469815

Price for selected packaging unit
Hexagonal bolt with pin and small hexagon

Art.-no. 410712090

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 561, steel 8.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Länge (l1)

90 mm

Head height (k1)

14 mm

Standards

DIN 561

Werkstoff

Steel

Property class

8.8

Oberfläche

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

2.5 mm