Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank DIN 931, steel 8.8, zinc-plated, yellow chromated (A2C)

DIN 931 steel 8.8 zinc plated yellow
SCR-HEX-DIN931-8.8-WS19-(A3C)-M12X130

Art.-no. 0053012130

EAN 4048539327546

Price for selected packaging unit
Hexagonal bolt with shank DIN 931, steel 8.8, zinc-plated, yellow chromated (A2C)

Art.-no. 0053012130

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

130 mm

Head height (k1)

8 mm

External drive (s1)

WS19

Standards

DIN 931

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information