Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank

DIN 931 steel 10.9, zinc flake, Dacromet 500
SCR-HEX-DIN931-10.9-WS22-(DC5A)-M14X200

Art.-no. 4128314200
EAN 4048539349272

Price for selected packaging unit
Hexagonal bolt with shank

Art.-no. 4128314200

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 931, steel 10.9, zinc flake, silver, Dacromet 500
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Length (l1)

200 mm

Head height (k1)

8.8 mm

External drive (s1)

WS19

Standards

DIN 931

Material

Steel

Property class

10.9

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information