Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with threading up to head DIN 933, 8.8 steel with silver zinc-flake coating, Geomet

SCR-HEX-DIN933-8.8-(GE3A/VL)-M12X150

Art.-no. 4130412150

EAN 4049557893839

Price for selected packaging unit
Hexagonal bolt with threading up to head DIN 933, 8.8 steel with silver zinc-flake coating, Geomet

Art.-no. 4130412150

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

150 mm

Head height (k1)

7.5 mm

External drive (s1)

WS19

Standards

DIN 933

Material

Steel

Property class

8.8

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information