Hexagonal cap nut, high profile
DIN 1587 steel 6 zinc plated thick-layer pass.
NUT-CAP-HEX-6KT-DIN1587-6-WS17-VZD-M10
Art.-no.
0356500010
EAN 4059609385281
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1587, galvanised steel 6, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | Round |
Design | High profile |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 18 mm |
External drive (s1) | WS17 |
Thread type | Metric thread |
Product class | A |