Welcome to Würth Slowakia For trade customers only

Hexagonal cap nut with clamping piece (non-metallic insert)

NUT-CAP-HEX-DIN986-6-WS8-(A2C)-M5

Art.-no. 03577035

EAN 4046778774589

Price for selected packaging unit
Hexagonal cap nut with clamping piece (non-metallic insert)

Art.-no. 03577035

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 986, steel 6, galvanised, yellow passivated (A2C/A3C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (h1)

10.5 mm

External drive (s1)

WS8

Standards

DIN 986

Material

Steel

Property class

6

Surface

Zinc plated yellow

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information