Welcome to Würth Slowakia For trade customers only

Hexagonal nut, high profile with clamping piece (non-metal insert)

DIN 982 steel 10 zinc plated yellow
NUT-HEX-SLOK-DIN982-10-WS27-(A3C)-M18

Art.-no. 037171318

EAN 4024835824071

Price for selected packaging unit
Hexagonal nut, high profile with clamping piece (non-metal insert)

Art.-no. 037171318

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 982, steel 10, galvanised, yellow chromated (A2C/A3C)
Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M18

Height (h1)

20 mm

External drive (s1)

WS27

Standards

DIN 982

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information