Hexagonal plug, long screw pin
PLG-THR-DIN7604-C-(A2C)-M8X1
Art.-no. 024098 13
EAN 4024835776592
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 12.5 mm |
Head height (k1) | 4 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS12 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 8 mm |
Design | With long screw in cone |
Product class | B |