Welcome to Würth Slowakia For trade customers only

Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K)

ISO 14579 steel 8.8 zinc plated
SCR-CYL-ISO14579-8.8-TX55-(A2K)-M12X60

Art.-no. 402511260

EAN 4050642530799

Price for selected packaging unit
Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 402511260

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

60 mm

Head diameter (dk)

18.27 mm

Head height (k1)

12 mm

Standards

ISO 14579

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket head

Drive type

Internal hexalobular

Internal drive

TX55

Thread type

Metric thread

Pitch

1.75 mm