Welcome to Würth Slowakia For trade customers only

High visibility sweatshirt half zip bicolour

Hi-vis sweatshirt half-zip LUMEN
SWEATSHIRT HIVIS 1/2ZIP ORANGE/NAVY 3XL

Art.-no. M409214005

EAN 8434203008426

Price for selected packaging unit
High visibility sweatshirt half zip bicolour

Art.-no. M409214005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 100 % polyester - 300 g/m2

  • High thermal protection.

  • Anti-pilling treated fabric.

  • Adjustable waist and cuff in stretch fabric.

  • High neck half zip


EN ISO 20471:2013 Class 2/2

Notice

Do not iron


Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Max. wash temperature: 40°C.

Product weight (per item)

500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information