Horizontal clamp Basic with horizontal base and oil-resistant plastic handle
Horizontal clamp Basic
QCKCLMP-HORIZONTAL-(-10,0-8,0)-L263,5MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 57.2 mm |
Length of angled base (b2) | 57.2 mm |
Bore diameter (d1) | 8.3 mm |
Min./max. hole distance (a1) | 41.3-41.3 mm |
Hole distance 2 min./max. (a2) | 41.3-41.3 mm |
Height (h1) | 63 mm |
Min./max. clamping height (h2) | -10-8 mm |
Distance 1 (c1) | 65 mm |
Distance 2 (c2) | 35 mm |
Length (l1) | 265 mm |
Arm length (l2) | 108 mm |
Tension force (F1) | 3.4 kN |
Opening angle (α) | 90 Degree |
Thumbscrew size | M10 X 85 mm |
Product weight (per item) | 634.500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
