Welcome to Würth Slowakia For trade customers only

Horizontal clamp Pro with open support arm

QCKCLMP-HORIZ-SZ1-(-3,0-2,5)-M5X30

Art.-no. 5761120001

EAN 4065746090490

Price for selected packaging unit
Horizontal clamp Pro with open support arm

Art.-no. 5761120001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Horizontal base and ergonomic 2-component handle

High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining



Advantages of the knuckle joint principle:


  • Fast, wide opening of quick-action clamp

  • Complete exposure and unimpeded removal of the workpiece

  • Large clamping force with minimal effort required

  • High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces


Overview of more characteristics:


  • Ergonomic 2-component handle

  • Safety clamping piece with finger-trap protection

  • Protection against the loss of pressure screw

  • Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality

  • Removable oil-resistant rubber cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

2-component plastic

Surface

Zinc plated

Form

B

Width of angled base (b1)

34 mm

Length of angled base (b2)

34 mm

Bore diameter (d1)

5.2 mm

Min./max. hole distance (a1)

18-21.5 mm

Hole distance 3 min./max. (a3)

13-14.5 mm

Height (h1)

30 mm

Min./max. clamping height (h2)

-3-2.5 mm

Distance 1 (c1)

18.7 mm

Distance 2 (c2)

8.0 mm

Length (l1)

120 mm

Arm length (l2)

42 mm

Tension force (F1)

0.8 kN

Clamping force 2 (F2)

1.1 kN

Opening angle (α)

90

Thumbscrew size

M5 x 30 mm

Product weight (per item)

113.000 g

Spare parts for this product:
Pressure screw for quick-action clamps

PRESSCR-(F.QCKCLMP-PRO)-SZ1-M5X30

Suitable for horizontal and vertical clamps Pro
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information