WÜRTH MODYF STRETCH EVOLUTION winter trousers
PANTS WINTER EVOLUTION ANTHRA/LIME 26
Art.-no. M403464405
EAN 4251761458906
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The winter trousers offer maximum comfort thanks to their 4-way stretch. The lined fabric keeps you pleasantly warm even on cold winter days
- Concealed buttons to prevent surface scratches, 4-way stretch
- 7 outer pockets, 2 pen pockets, 1 ruler pocket
- E-Care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in reinforced knee area, elastic waistband
- Triple-stitched seams, name tag holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Anthracite, Lime green |
Size | 26 |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
EN standard | 14404:2004 + A1:2010 |
Material of lining | 100% polyester netting |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 48C |
Confection size UK | 38S |