Welcome to Würth Slowakia For trade customers only

Injector slide hammer set 3 kg, no recoil 11 pieces

Slide hammer inject. extrac. set, no recoil, 11pcs
SLIDHAM-INJEXTR-BLOWBACKPROOF-UNI

Art.-no. 1952004045

EAN 4061975526892

Price for selected packaging unit
Injector slide hammer set 3 kg, no recoil 11 pieces

Art.-no. 1952004045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For powerfully driving out jammed components and for straightening jobs on bodywork with a new steel shot filled slide hammer version
  • No rebound against the abutment

  • Increase in impact intensity, as the full impact force is transferred to the component processed.

  • Particularly gentle on the joints and enables effortless work.

  • Increase in the variety of applications by purchasing additional accessories as an option

  • Ideal for use with injector removal hook


Scope of delivery


  • 1 x impact weight 3 kg, with handle, 3 pcs.

  • 1 x sliding rod with nut, 3 pcs.

  • 1 x handle (stop)

  • 1 x ball joint MT M18x1.5/FT M18x1.5

  • 1 x connection adapter M18x1.5/M18x1.5

  • 1 x screw with U-washer (stop)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removal of injectors/wheel hubs/supporting joints

  • Straighten and reform body parts etc.

Number of pieces

11 PCS

Product weight (per item)

5500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information