Interchangeable cylinder for locks for glass sliding doors with aluminium rail
Cylinder for exchange core lock, alu. sliding door
CYL-F.SLIDDR-ML-(NI)
Art.-no. 0683525161
EAN 4045989401086
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For glass sliding door fitting
- Cylinder with 6 cams operating in two directions, for enhanced security
- Complete with two keys
- Simply push to fit
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Type description | Cylinder core, variable locking, die-cast zinc |
Type of closure | Keyed different |
Number of keys | 2 PCS |
Product weight (per item) | 28.000 g |