Knob with engraving
KNOB-A2-D18MM
Art.-no. 0685215141
EAN 4045727050415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Height (H) | 26.5 mm |
Diameter (D) | 18 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
