Welcome to Würth Slowakia For trade customers only

Lashing strap loose end with claw hook

End for ratchet strap pointed hook
END-F.LASHBL-PTHOOK-B50MM-7,5M2500

Art.-no. 071392 340

EAN 4058794201963

Price for selected packaging unit
Lashing strap loose end with claw hook

Art.-no. 071392 340

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Replacement tensioning belt with double J-hook for existing ratchet strap systems from Würth

No premature discard or wear due to inner label

Notice

Supplied without ratchet tool

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

50 mm

Loose end length

7.5 m

Max. elongation lashing strap

5 %

Permissible LC tensile force when pulled directly

2500 daN

Product certification

GS certified safety

Shape of the hook

Double pointed hook

Colour

Red

Material

PES - Polyester

Standards

EN 12195-2

Label inside

Yes

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information