Lining fitch, flat
Fitch paint brush flat
FTCPNTBRSH-FL-SZ2
Art.-no.
069308502
EAN 4065746292061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality fine bristle brush for applying solvent-based and water-based paints
Easy to handle
- The raw, fine-cut and long wooden handle fits nicely in the hand
Product information
Datasheets(X)
Application area
Suitable for painting, dabbing and applying adhesive primers and standard primers
Material of bristles | China and polyester bristles |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Aluminium |
Length of bristles | 7 mm |
Size | 2 |
Width | 2 mm |
Thickness | 3 mm |