Welcome to Würth Slowakia For trade customers only

Low-profile hexagon nut

NUT-HEX-ISO4035-05-WS36-(A3C)-M24

Art.-no. 03187224

EAN 4047376582149

Price for selected packaging unit
Low-profile hexagon nut

Art.-no. 03187224

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4035, 05 steel, yellow chromate zinc plated (A2C/A3C)
Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

12 mm

External drive (s1)

WS36

Standards

ISO 4035

Material

Steel

Property class

05

Surface

Zinc plated yellow

Drive type

Outer hexagon

Product class

B

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information