Welcome to Würth Slowakia For trade customers only

MG-ZD 21 designer furniture handle

HNDL-DESIGN-MG-ZD21-BLCK-MATT-320MM

Art.-no. 0685310460

EAN 4061975357977

Price for selected packaging unit
MG-ZD 21 designer furniture handle

Art.-no. 0685310460

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The designer furniture handle MG-ZD 21 is bow-shaped and made from die-cast zinc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Lacquered

Gloss level

Matt

Colour

Black

Length (L)

328 mm

Width (B)

8 mm

Height (H)

28 mm

Thickness (D)

8 mm

Dimension between axes (A)

320 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information