MS 5000 espagnolette lock
Furniture lock MS5000 anchor mounting
MS5000-LOK-TURNROD-ZD-(NI)-D25-TS19MM
Art.-no. 0683532436
EAN 4052703439829
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Dowel assembly
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Backset | 25 mm |
Suitable for max. door thickness | 19 mm |
Design | Left/right |
Type of assembly | Press-in |
Material | Die-cast zinc |
Surface | Nickel plated |
6 and 8-mm swivel bar possible | Yes |
Combination system | Yes |
Berlin key lock system | Possible |
Cylinder diameter | 18 mm |
18 to 21-mm bore dimension possible | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
