Welcome to Würth Slowakia For trade customers only

Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

Machine screw tap HSCo yellow form B
MATAP-THRGHO-HSCO-DIN376-YELLOW-M16
ZEBRA

Art.-no. 065616
EAN 4056807660189

Price for selected packaging unit
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

Art.-no. 065616

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.

Rake precisely tailored to aluminium



Reduced risk of chipping on the cutting edges of the tool


Optimised microgeometry



Excellent chip removal


The spiral point tap and the smoothed surface in plain design minimise material adhesions and ensure excellent chip removal.



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice
  • When thread cutting, sufficient coolant and lubricant must be added.

  • See overview tables for machine tap/material assignments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap it is absolutely necessary to remove the entire spiral point of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M16

Pitch

2.0 mm

Length

110 mm

Shank diameter

12.0 mm

Size of square

9.0 mm

DIN

376

Cutting material

HSCo

Surface

Plain

Form

B

Core hole diameter

14.0 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1000 N/mm²

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

1 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

4 of 4 points

Material of sub-group

Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For M20
Material name Tensile strength M20
vc n f
from to from to
Non-ferrous metals
Aluminium and aluminium alloys ≤ 450 N/mm² 15 20 239 318 2,50
Wrought aluminium alloys ≤ 400 N/mm² 15 20 239 318 2,50
Aluminium cast alloys <= 10 % Si ≤ 600 N/mm² 10 12 159 191 2,50
Copper, low-alloy ≤ 400 N/mm² 15 20 239 318 2,50
Brass, long-chipping ≤ 600 N/mm² 15 20 239 318 2,50
Bronze, long-chipping ≤ 1,000 N/mm² 15 20 239 318 2,50
Plastics, duroplastic 6 8 95 127 2,50
Plastics, thermoplastic 6 8 95 127 2,50
For M3-M5
Material name Tensile strength M3 M4 M5
vc n f n f n f
from to from to from to from to
Non-ferrous metals
Aluminium and aluminium alloys ≤ 450 N/mm² 15 20 1592 2122 0,50 1194 1592 0,70 955 1273 0,80
Wrought aluminium alloys ≤ 400 N/mm² 15 20 1592 2122 0,50 1194 1592 0,70 955 1273 0,80
Aluminium cast alloys <= 10 % Si ≤ 600 N/mm² 10 12 1061 1273 0,50 796 955 0,70 637 764 0,80
Copper, low-alloy ≤ 400 N/mm² 15 20 1592 2122 0,50 1194 1592 0,70 955 1273 0,80
Brass, long-chipping ≤ 600 N/mm² 15 20 1592 2122 0,50 1194 1592 0,70 955 1273 0,80
Bronze, long-chipping ≤ 1,000 N/mm² 15 20 1592 2122 0,50 1194 1592 0,70 955 1273 0,80
Plastics, duroplastic 6 8 637 849 0,50 477 637 0,70 382 509 0,80
Plastics, thermoplastic 6 8 637 849 0,50 477 637 0,70 382 509 0,80
For M12-M16
Material name Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Non-ferrous metals
Aluminium and aluminium alloys ≤ 450 N/mm² 15 20 398 531 1,75 341 455 2,00 298 398 2,00
Wrought aluminium alloys ≤ 400 N/mm² 15 20 398 531 1,75 341 455 2,00 298 398 2,00
Aluminium cast alloys <= 10 % Si ≤ 600 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Copper, low-alloy ≤ 400 N/mm² 15 20 398 531 1,75 341 455 2,00 298 398 2,00
Brass, long-chipping ≤ 600 N/mm² 15 20 398 531 1,75 341 455 2,00 298 398 2,00
Bronze, long-chipping ≤ 1,000 N/mm² 15 20 398 531 1,75 341 455 2,00 298 398 2,00
Plastics, duroplastic 6 8 159 212 1,75 136 182 2,00 119 159 2,00
Plastics, thermoplastic 6 8 159 212 1,75 136 182 2,00 119 159 2,00
For M6-M10
Material name Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Non-ferrous metals
Aluminium and aluminium alloys ≤ 450 N/mm² 15 20 796 1061 1,00 597 796 1,25 477 637 1,50
Wrought aluminium alloys ≤ 400 N/mm² 15 20 796 1061 1,00 597 796 1,25 477 637 1,50
Aluminium cast alloys <= 10 % Si ≤ 600 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Copper, low-alloy ≤ 400 N/mm² 15 20 796 1061 1,00 597 796 1,25 477 637 1,50
Brass, long-chipping ≤ 600 N/mm² 15 20 796 1061 1,00 597 796 1,25 477 637 1,50
Bronze, long-chipping ≤ 1,000 N/mm² 15 20 796 1061 1,00 597 796 1,25 477 637 1,50
Plastics, duroplastic 6 8 318 424 1,00 239 318 1,25 191 255 1,50
Plastics, thermoplastic 6 8 318 424 1,00 239 318 1,25 191 255 1,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information