Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228

MATAP-THRGHO-ST4.0-HSCOPM-UNI-HD-G3/4

Art.-no. 5443711606

EAN 4062856188352

Price for selected packaging unit
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228

Art.-no. 5443711606

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4772

Thread type

Pipe thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Thread type x nominal diameter

G3/4

Number of thread starts per inch

14

Length (l1)

140 mm

Thread length (l2)

26 mm

Shank diameter (d2)

20 mm

Size of square (a)

16 mm

Core hole diameter

24.5 mm

Number of teeth

4 PCS

Cutting material

HSCo-PM

Standards

DIN 5156

Surface

HARODUR

Form

B

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics

Cutting values for Speedtap 4.0 thread tools
For G 1/8-G 3/8
Material designation Tensile strength G 1/8 G 1/4 G 3/8
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 22 32 2206 3208 28 1103 1604 19 735 1069 19
Steels < 850 N/mm² 22 32 2206 3208 28 1103 1604 19 735 1069 19
Steels < 1100 N/mm² 22 32 2206 3208 28 1103 1604 19 735 1069 19
Steels < 1300 N/mm² 18 25 1805 2506 28 902 1253 19 602 835 19
Grey cast iron, malleable iron 15 26 1504 2607 28 752 1303 19 501 869 19
Stainless steels < 850 N/mm² 15 20 1504 2005 28 752 1003 19 501 668 19
Stainless steels > 850 N/mm² 15 20 1504 2005 28 752 1003 19 501 668 19
Titanium, titanium alloys 5 8 164 263 28 121 194 19 96,0 153 19
Copper, brass 10 18 1003 1805 28 501 902 19 334 602 19
Aluminium 18 26 1805 2607 28 902 1303 19 602 869 19
Plastics 32 60 3208 6015 28 1604 3008 19 1069 2005 19
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For G 1
Material designation Tensile strength G 1
vc n f
from to from to
Steels < 400 N/mm² 22 32 276 401 11
Steels < 850 N/mm² 22 32 276 401 11
Steels < 1100 N/mm² 22 32 276 401 11
Steels < 1300 N/mm² 18 25 226 313 11
Grey cast iron, malleable iron 15 26 188 326 11
Stainless steels < 850 N/mm² 15 20 188 251 11
Stainless steels > 850 N/mm² 15 20 188 251 11
Titanium, titanium alloys 5 8 48 77 11
Copper, brass 10 18 125 226 11
Aluminium 18 26 226 326 11
Plastics 32 60 401 752 11
Cutting values for Speedtap 4.0 thread tools
For G 1/2-G 3/4
Material designation Tensile strength G 1/2 G 5/8 G 3/4
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 22 32 551 802 14 441 642 14 368 535 14
Steels < 850 N/mm² 22 32 551 802 14 441 642 14 368 535 14
Steels < 1100 N/mm² 22 32 551 802 14 441 642 14 368 535 14
Steels < 1300 N/mm² 18 25 451 627 14 361 501 14 301 418 14
Grey cast iron, malleable iron 15 26 376 652 14 301 521 14 251 434 14
Stainless steels < 850 N/mm² 15 20 376 501 14 301 401 14 251 334 14
Stainless steels > 850 N/mm² 15 20 376 501 14 301 401 14 251 334 14
Titanium, titanium alloys 5 8 76,00 121 14 70 111 14 60 96 14
Copper, brass 10 18 251 451 14 201 361 14 167 301 14
Aluminium 18 26 451 652 14 361 521 14 301 434 14
Plastics 32 60 802 1504 14 642 1203 14 535 1003 14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information