Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13
MATAP-ST-GWF-IX-DIN2174-HSCO-TIN-MF10
Art.-no. 5443712206
EAN 4062856188581
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 4783 |
Thread type | Metric fine thread |
Material to be processed | Steel, Stainless steel, Non-ferrous metal |
Hole type | Clearance/blind hole ≤ 3xD |
Thread type x nominal diameter | MF10 |
Pitch | 1 mm |
Length | 90 mm |
Thread length | 20 mm |
Effective length | 35 mm |
Shank diameter | 10 mm |
Size of square | 8 mm |
Core hole diameter | 9.55 mm |
Cutting material | HSCo |
DIN | 2174 |
Surface | TiN |
Form | C |
Shank style | Cylindrical with square drive |
Suitable for tensile strength up to | 1200 N/mm² |
Coolant supply | External |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics |
| Cutting values for Speedtap thread tools | ||||||||||||
| For MF3x0.35-MF5x0.5 | ||||||||||||
| Material designation | Tensile strength | MF3x0.35 | MF4x0.5 | MF5x0.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | < 400 N/mm² | 20 | 30 | 2122 | 3183 | 0,35 | 1592 | 2387 | 0,5 | 1273 | 1910 | 0,5 |
| Steels | < 850 N/mm² | 20 | 30 | 2122 | 3183 | 0,35 | 1592 | 2387 | 0,5 | 1273 | 1910 | 0,5 |
| Steels | < 1100 N/mm² | 8 | 15 | 849 | 1592 | 0,35 | 637 | 1194 | 0,5 | 509 | 955 | 0,5 |
| Steels | < 1300 N/mm² | 8 | 15 | 849 | 1592 | 0,35 | 637 | 1194 | 0,5 | 509 | 955 | 0,5 |
| Stainless steels | < 850 N/mm² | 10 | 20 | 1061 | 2122 | 0,35 | 796 | 1592 | 0,5 | 637 | 1273 | 0,5 |
| Stainless steels | > 850 N/mm² | 10 | 20 | 1061 | 2122 | 0,35 | 796 | 1592 | 0,5 | 637 | 1273 | 0,5 |
| Copper, brass | 20 | 40 | 2122 | 4244 | 0,35 | 1592 | 3183 | 0,5 | 1273 | 2546 | 0,5 | |
| Aluminium | 20 | 40 | 2122 | 4244 | 0,35 | 1592 | 3183 | 0,5 | 1273 | 2546 | 0,5 | |
| Key | |
| vc = cutting speed [m/min] | ![]() |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for Speedtap thread tools | |||||||||
| For MF12x1.5-MF16x1.5 | |||||||||
| Material designation | Tensile strength | MF12x1.5 | MF16x1.5 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Steels | < 400 N/mm² | 20 | 30 | 531 | 796 | 1,5 | 398 | 597 | 1,5 |
| Steels | < 850 N/mm² | 20 | 30 | 531 | 796 | 1,5 | 398 | 597 | 1,5 |
| Steels | < 1100 N/mm² | 8 | 15 | 212 | 398 | 1,5 | 159 | 298 | 1,5 |
| Steels | < 1300 N/mm² | 8 | 15 | 212 | 398 | 1,5 | 159 | 298 | 1,5 |
| Stainless steels | < 850 N/mm² | 10 | 20 | 265 | 531 | 1,5 | 199 | 398 | 1,5 |
| Stainless steels | > 850 N/mm² | 10 | 20 | 265 | 531 | 1,5 | 199 | 398 | 1,5 |
| Copper, brass | 20 | 40 | 531 | 1061 | 1,5 | 398 | 796 | 1,5 | |
| Aluminium | 20 | 40 | 531 | 1061 | 1,5 | 398 | 796 | 1,5 | |
| Cutting values for Speedtap thread tools | ||||||||||||
| For MF6x0.75-MF10x1 | ||||||||||||
| Material designation | Tensile strength | MF6x0.75 | MF8x1 | MF10x1 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | < 400 N/mm² | 20 | 30 | 1061 | 1592 | 0,75 | 796 | 1194 | 1 | 637 | 955 | 1 |
| Steels | < 850 N/mm² | 20 | 30 | 1061 | 1592 | 0,75 | 796 | 1194 | 1 | 637 | 955 | 1 |
| Steels | < 1100 N/mm² | 8 | 15 | 424 | 796 | 0,75 | 318 | 597 | 1 | 255 | 477 | 1 |
| Steels | < 1300 N/mm² | 8 | 15 | 424 | 796 | 0,75 | 318 | 597 | 1 | 255 | 477 | 1 |
| Stainless steels | < 850 N/mm² | 10 | 20 | 531 | 1061 | 0,75 | 398 | 796 | 1 | 318 | 637 | 1 |
| Stainless steels | > 850 N/mm² | 10 | 20 | 531 | 1061 | 0,75 | 398 | 796 | 1 | 318 | 637 | 1 |
| Copper, brass | 20 | 40 | 1061 | 2122 | 0,75 | 796 | 1592 | 1 | 637 | 1273 | 1 | |
| Aluminium | 20 | 40 | 1061 | 2122 | 0,75 | 796 | 1592 | 1 | 637 | 1273 | 1 | |

