Malleable iron screw clamp with protective caps
Malleable iron screw clamp with protective caps
SCRCLMP-TG-600X175MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials
- High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- To protect the material, there are protective caps on the sliding bars and clamping brackets to prevent damage
- The integrated slip protection, by which a set screw engages in the bar slide, prevents the clamp loosening and slipping
- For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised
- For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Available in different clamping widths and overhangs, therefore suitable for a wide range of applications
Product information
Datasheets(X)
![]() | |
Max. clamping width | 600 mm |
Overhang (L1) | 175 mm |
Profile width (B) | 32 mm |
Profile thickness (L2) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
