Welcome to Würth Slowakia For trade customers only

Master wiper arm puller set 18 pieces

Master windscreen wiper arm puller set, 18 pieces
WINDOW WIPER PULLER SET 18PCS

Art.-no. 1952004440

EAN 4056807821733

Price for selected packaging unit
Master wiper arm puller set 18 pieces

Art.-no. 1952004440

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal assortment for pulling windscreen wiper arm from wiper arm shaft, widest possible market/model coverage.
  • Gentle removal without damaging the bodywork or the wiper arm and the shaft.

  • Depending on the support option, the pressure spindle or the slide hammer can be used for removal.

  • For wiper arm shafts with internal washer nozzles, either a hollow spindle attachment or slide hammer are available.


Scope of delivery:


  • 1 x pressure spindle 95 mm, M12

  • 1 x spindle attachment hollow, for central washer nozzles, brass

  • 1 x spindle extension, brass

  • 1 x slide hammer

  • 8 x fork insert

  • 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/1)

  • 1 x wiper arm puller, fork width 24.0 mm (to be used as OE T10369/2)

  • 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/3)

  • 1 x wiper arm puller, fork width 26.5 mm (to be used as OE T10369/4)

  • 1 x universal 2-arm puller with two arm pairs

  • 1 x wash nozzles cleaning and adjustment pin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

VW, Audi, Seat, Skoda, Opel, Honda, BMW, Mercedes Benz, Peugeot, Citroen, Renault, Volvo, Saab, Fiat, Ford, Alfa Romeo etc.

Number of pieces

18

Product weight (per item)

6470.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information