Metric double open-end wrench with two widths across flats
Double open-end wrench metric
DBOPNENDSPN-WS36X41
Art.-no. 071522 52
EAN 4011231732161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust design
Ergonomic double open-end wrench for demanding work
- The double open-end wrench with two widths across flats ensures efficient power transmission thanks to its 15° offset
- The design saves time and effort
- The heads are very strong and can withstand even demanding work
Standard compliant and high quality
- The double open-end wrench complies with DIN 3110/ISO 1085
- With proven chromium-vanadium steel
- The surfaces are chrome plated and the heads are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double open-end wrench reduces costs of replacement and storage
Product information
Datasheets(X)
![]() | |
Width across flats | 36 x 41 mm |
Length (L) | 395 mm |
Thickness of jaw (a) | 11.8 mm |
External dimension of wrench head (b1) | 77.5 mm |
External dimension of wrench head 2 (b2) | 85.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |
