NP profile double cylinder In 6-pin system
PRFLCYL-NP-DC-6PIN-GS1-(NI)-DL-40X50MM
Art.-no. 0687671165
EAN 4053479216591
Register now and access more than 125,000 products
- Choice of lock type: keyed alike or keyed to differ
- With emergency and danger function
- Lockable on both sides, even if the key is inserted on the inside
- With special pins and a paracentric key profile, unauthorised opening of the lock cylinder using picking tools is made considerably more difficult
- Can be used on all standard doors
When ordering cylinders, additional keyed-to-differ keys can only be ordered in a follow-up order.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | Yes |
External length x internal length (A / B) | 40 x 50 mm |
Length (C) | 90 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Included in delivery | 1 x profile cylinder incl. 3 nickel-plated brass keys and 1 profile cylinder screw M5 x 80 mm |
Fire protection certified | Yes |
Classification according to EN 1303 | 1 6 0 B 0 C 5 0 |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
