Neon ladies' high-visibility softshell jacket
Neon ladies' high-visibility softshell jacket
SOFTSHELL JACKET NEON WOMEN ORANGE M
Art.-no. M409291001
EAN 4251402776451
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly visible ladies' softshell jacket in a casual design. Features an impressive fluffy inner and offers remarkable freedom of movement.
- Mechanical stretch material, windproof, breathable, water repellent (8000-mm water column)
- 2 front pockets, breast pocket, inside pocket, all with zips, pen pocket on sleeve
- LOXY® reflectors
- Adjustable cuffs, ergonomic sleeve cut, drawstring hem
- EN 20471 class 2
Product information
Datasheets(X)
Colour | Orange |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 300 g |
Standards | ISO 20471, EN 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |