Turn-lock fastener with quick fastening
MP-PSA-SWIVSEAL-CITR/PEUG-PHO-MKB-SILVER
Art.-no. 0501121142
EAN 4047376898615
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick fastening by rotating 90°
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 12.00-12.50 mm |
Min./max. attachment thickness | 2.00-3.00 mm |
Head diameter (A) | 16.10 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 19.50 mm |
Colour | Grey |
Material | Steel |
Suitable for vehicle manufacturer | Citroen, Peugeot, Audi, Volkswagen |
Corresponds to original spare part number | 703016 |
Installation location | Front bumper |
