O-ring, imperial NBR 70
ISO 3601-1 NBR 70 inch
RG-O-ISO3601/1-B-NBR70-37,77X2,62
Art.-no. 0468037262
EAN 4064154968070
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Notice
- Remove any contamination (dirt, chips, fibres) before installation
- Edges and lead-in chamfers must be deburred
- Use a lubricated/greased O-ring
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 37.77 mm |
Thickness (h1) | 2.62 mm |
ISO | 3601-1 |
Design | Imperial |
Material | NBR (Nitrile Butadiene Rubber) |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -30 to 100 °C |
RoHS-compliant | Yes |
