OrgaAer hanging frame Unit width: 600 mm
OrgaAer filing frame carcass width 600 mm
ORGASYS-FRM-SFTCL-SILVERGREY-W600-L300
Art.-no. 0684603001
EAN 4049557963396
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With Nova Pro full extension
For super-light running
Pre-assembled hanging frame
Simple installation
Included in delivery:
- 1 x hanging frame including 2 safe boxes
- 1 pair of extensions
- 1 x central bar
- 1 x OrgaAer Tipmatic locking unit (only for Tipmatic model)
- 1 x set of installation instructions
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 562 mm |
Suitable for DIN format | 1x DIN A4 (transverse), 2x DIN A5 (transverse) |
Minimum installation depth | 320 mm |
Effective width | 479 mm |
Pullout type | Full extension |
Effective depth | 265 mm |
Opening/closing system | Soft-close |
Load capacity | 40 kg |
Colour | White aluminium, similar to RAL 9006 |
Material of filing frame | Steel |
Surface of the filing frame | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
