OrgaAer utensil tray
OrgaAer utensil tray for carcass depth 400 mm
UTNSTRY-F.OFFICE-BLCK
Art.-no.
0684603812
EAN 4049557967042
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To place on the file rack
Adjustable
Perfect office organisation
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Suitable for clear depth of cabinet | 400 mm |
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |
Width (B) | 345 mm |
Depth (T) | 229 mm |