Welcome to Würth Slowakia For trade customers only

PUR 250 type 175 insulation pipe clamp

INSUPIPCLMP-PUR250-TYPE175-40X114MM

Art.-no. 0874303114

EAN 4045727411131

Price for selected packaging unit
PUR 250 type 175 insulation pipe clamp

Art.-no. 0874303114

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With screws, a permanent PUR hard foam coating and rubber shell on the inside

Internal rubber cladding


No application of sealant necessary

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For thermally decoupled fastening of pipes for refrigerating and air conditioning applications

Material of insulation

Polyurethane

Volumetric weight

250 kg/m³

Min. compressive strength

3.96 N/mm²

Material of clamp

Steel

Surface of the clamp

Zinc plated

Min./max. temperature conditions

-160 to 130 °C

Heat conductance λ

0.043 W/(m*K)

Heat conductance λ conditions

at 0°C, according to test report F.2-1088a/04

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102, according to test report H-066/17

Min. water-vapour diffusion resistance factor value µ

1000

Conditions for water-vapour diffusion resistance

according to test report R-62a/05

Diameter (ØD)

114.3 mm

Insulating-material thickness (DS)

40 mm

Permissible load

2.74 kN

Insulation width (BD)

60 mm

Connection thread (G)

1/2 inch, M8, M10

Suitable for steel pipe (outer diameter) (D)

114.3 mm

Internal drive

HS6

Suitable for steel pipe (imperial)

4 inch

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information