Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread)
ASME B18.6.3 stainless steel 18-8 rec head H UNF
SCR-MS-PN-(18-8)-PH-10_32X3/8
Art.-no. 7101311037
EAN
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 0.375 in |
Internal drive | H |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Pan head |
Thread type | UNF |
