Welcome to Würth Slowakia For trade customers only

Pan head screw with recessed head Z DIN 7985, zinc plated 4.8 steel with thick-layer passivation (VZD), PZ drive

DIN 7985 steel 4.8 zinc plated thick-layer pass. Z
SCR-RSD-DIN7985-4.8-Z2-(VZD)-M5X12

Art.-no. 403651512

EAN 4059608355148

Price for selected packaging unit
Pan head screw with recessed head Z DIN 7985, zinc plated 4.8 steel with thick-layer passivation (VZD), PZ drive

Art.-no. 403651512

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

12 mm

Head diameter (dk)

10 mm

Head height (k1)

3.8 mm

Standards

DIN 7985

Material

Steel

Property class

4.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

Z2

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information