Pan head tapping screw, C shape with H recessed head DIN 7981, steel, zinc-plated yellow (A2C), round head H, shape C
SCR-PANHD-DIN7981-C-H2-(A3C)-3,9X9,5
Art.-no. 0115023995
EAN 4047376700666
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.8 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Shape of tip | C |
