Particle board screw Wüpofast ® 2.0
WÜPOFAST 2.0 steel zinc plated yellow FT cs head Z
SCR-CS-WO-RT-Z1-(A2L)-3X10/6
Art.-no. 018663 10
EAN 4050641431561
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Yellow galvanised steel, full thread, flat countersunk head, PZ drive
The screw that bites
Flat countersunk head
- Suitable for use on wood and hardware
- Screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Fine pitch/coarse pitch thread
- Fine pitch thread on small screws for better grip on particle board
- Coarse pitch thread for faster screw-in
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduction in friction
- Reduces cracking
Needle tip
- Allows optimal contact without slipping
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 10 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.9 mm |
Head height (k) | 1.8 mm |
Internal drive | Z1 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 7 mm |
Core diameter | 1.95 mm |
Shape of tip | Pinpoint |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated yellow |
Product weight (per item) | 0.380 g |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
