Pipe nut with pipe thread DIN 431, steel, zinc-plated, blue passivated (A2K)
DIN 431 steel zinc plated
NUT-PIP-PIPTHR-DIN431-B-(A2K)-WS36-G3/4
Art.-no. 4539034
EAN 4046777668858
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 431 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | Thread measured in inches 3/4 in |
External drive (s1) | WS36 |
Height (m1) | 9 mm |
Width across corners | 39.55 mm |
