Pipe nut with pipe thread DIN 431, steel, zinc-plated, blue passivated (A2K)
DIN 431 steel zinc plated
NUT-PIP-PIPTHR-DIN431-B-(A2K)-WS75-G2
Art.-no. 453902
EAN 4046777668933
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 431 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | Thread measured in inches 2 in |
External drive (s1) | WS75 |
Height (m1) | 13 mm |
Width across corners | 82.60 mm |
