Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-CITR/PEUG-PLA-BLACK
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick fastening of metal sheets, cardboard and plastics
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 4.55-5.15 mm |
Min./max. attachment thickness | 3.00-8.00 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 11.50 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Peugeot, Porsche |
Corresponds to original spare part number | Z000327504, A0019901392 |
Installation location | Universal, Interior |
